- 250 mm I.D
- 330 mm O.D
- Roller
- 30 mm Overall width
| Material | JIS G 4805 (SUJ) |
| Retainer Type | Steel Cage |
| Precision Class | JIS, Class 0 |
| DMN (Grease) | 75000 |
| Row Type | Single - Crossed |
| Bearing Type | Crossed Roller Bearing |
| Rolling Element | JIS G 4805 (SUJ) |
| DMN (Oil) | 150000 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Series | CRBC |
| Operating Temperature [Min] | 4 °F |
| Preload | T1 |
| Relubricatable | Yes |
| Operating Temperature [Max] | 248 °F |
| Static Load Rating | 136000 N |
| Dynamic Load Rating | 67200 N |
| Weight | 17.82 LB |
| EAN or UPC | 4549557018633 |

