
- 200 mm Inner Diameter
- 260 mm Outer Diameter
Type | Standard Type, With Cage/Sealed Type |
Precision Class | JIS, Class 0 |
Bearing Material | High Carbon Chromium Bearing Steel |
Material | High Carbon Chromium Bearing Steel |
Weight | 8.8 LB |
EAN or UPC | 4549557077500 |
