- 90 mm I.D
- 130 mm O.D
- Roller
- 16 mm Overall width
| Static Load Rating | 42100 N |
| Series | CRB |
| DMN (Oil) | 75000 |
| Operating Temperature [Min] | 4 °F |
| Precision Class | JIS, Class 0 |
| Material | JIS G 4805 (SUJ) |
| Row Type | Single - Crossed |
| Bearing Material | High Carbon Chromium Bearing Steel |
| DMN (Grease) | 50000 |
| Bearing Type | Crossed Roller Bearing |
| Internal Clearance | C2 |
| Relubricatable | Yes |
| Dynamic Load Rating | 25900 N |
| Operating Temperature [Max] | 248 °F |
| Rolling Element | JIS G 4805 (SUJ) |
| Weight | 1.782 LB |
| EAN or UPC | 4549557016516 |

