- 30 mm I.D
- 55 mm O.D
- Roller
- 10 mm Overall width
| Material | JIS G 4805 (SUJ) |
| Static Load Rating | 6350 N |
| Dynamic Load Rating | 5290 N |
| Rolling Element | JIS G 4805 (SUJ) |
| Bearing Type | Crossed Roller Bearing |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 248 °F |
| DMN (Grease) | 50000 |
| Series | CRB |
| Relubricatable | Yes |
| Row Type | Single - Crossed |
| Internal Clearance | C1 |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Min] | 4 °F |
| DMN (Oil) | 75000 |
| Weight | 0.264 LB |
| EAN or UPC | 4549557016172 |

