- 300 mm Inner Diameter
- 360 mm Outer Diameter
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Type | Standard Type, Full Complement/Sealed Type |
| Weight | 12.936 LB |
| EAN or UPC | 4549557077487 |

