- 200 mm I.D
- 260 mm O.D
- Roller
- 25 mm Overall width
| Preload | T1 |
| Material | JIS G 4805 (SUJ) |
| Dynamic Load Rating | 75300 N |
| Bearing Type | Crossed Roller Bearing |
| Relubricatable | No |
| Rolling Element | JIS G 4805 (SUJ) |
| Operating Temperature [Min] | 4 °F |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Static Load Rating | 148000 N |
| Row Type | Single - Crossed |
| Series | CRB |
| Operating Temperature [Max] | 230 °F |
| DMN (Grease) | 40000 |
| Weight | 8.8 LB |
| EAN or UPC | 4549557017018 |

