- 110 mm I.D
- 160 mm O.D
- Roller
- 20 mm Overall width
| Bearing Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 41200 N |
| Operating Temperature [Min] | 4 °F |
| Rolling Element | JIS G 4805 (SUJ) |
| Static Load Rating | 66700 N |
| Bearing Type | Crossed Roller Bearing |
| Internal Clearance | C1 |
| Operating Temperature [Max] | 230 °F |
| Row Type | Single - Crossed |
| Series | CRB |
| Precision Class | JIS, Class 0 |
| DMN (Grease) | 40000 |
| Relubricatable | No |
| Material | JIS G 4805 (SUJ) |
| Weight | 3.432 LB |
| EAN or UPC | 4549557016653 |

