Skip to content Skip to navigation menu
IKO International Inc.CRB11020C2

CRB11020C2

Standard Type Crossed Roller Bearings
Item #103784925
  • 110 mm I.D
  • 160 mm O.D
  • Roller
  • 20 mm Overall width
IKO International Inc.CRB11020C2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 110 mm I.D
  • 160 mm O.D
  • Roller
  • 20 mm Overall width
Bearing Type Crossed Roller Bearing
Rolling Element JIS G 4805 (SUJ)
Bearing Material High Carbon Chromium Bearing Steel
Series CRB
Operating Temperature [Max] 248 °F
DMN (Oil) 75000
Operating Temperature [Min] 4 °F
Dynamic Load Rating 41200 N
Relubricatable Yes
DMN (Grease) 50000
Static Load Rating 66700 N
Precision Class JIS, Class 0
Row Type Single - Crossed
Internal Clearance C2
Material JIS G 4805 (SUJ)
Weight 3.432 LB
EAN or UPC 4549557016639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison