- 1/2 in Roller Diameter
- 11/32 in Roller Width
- 4.826 mm Stud Diameter
- 10-32 Thread Size
- Sealed Enclosure
| Roller Type | Needle Roller |
| Roller Surface Profile | Cylindrical |
| Bearing Type | Cam Follower |
| Thread Type | UNF |
| Roller Width | 11/32 in |
| Stud Dia. | 4.826 mm |
| Shin - Oil | 140000 |
| Dynamic Load Rating | 2520 N |
| Limiting Speed - Grease | 17406 rpm |
| Stud Profile | Standard |
| Roller Dia. | 1/2 in |
| d1n - Grease | 84000 |
| Thread Size | 10-32 UNF Thread Size |
| Relubricatable | Yes |
| Shin added / d1n - Oil | 140000 |
| Enclosure | Sealed |
| Weight | 0.019 LB |
| EAN or UPC | 4549557013645 |

