- 3/8 in/9.525 mm Roller Width
- 4.826 mm Stud Diameter
| Material | High Carbon Steel Made |
| Bearing Type | Cam Follower |
| Shin added / d1n - Oil | 140000 |
| Stud Dia. | 4.826 mm |
| Thread Type | UNF |
| Dynamic Load Rating | 2520 N |
| Enclosure | Shielded |
| Stud Type | Inch Series With Cage |
| Stud Profile | Standard |
| End Type | Hexagon Hole |
| Limiting Speed - Grease | 17406 rpm |
| d1n - Grease | 84000 |
| Roller Type | Cylindrical |
| Outside Ring Shape | Cylindrical |
| Stud Material | High Carbon Steel Made |
| Shin - Oil | 140000 |
| Stud Length | 5/8 in, 15.875 mm |
| Roller Dia. | 1/2 in |
| Thread Size | 10-32 UNF Thread Size |
| Hex Socket | Hex Socket |
| Roller Surface Profile | Cylindrical |
| Roller Width | 3/8 in |
| Weight | 0.022 LB |
| EAN or UPC | 4549557013751 |

