- 2 1/4 in Roller Diameter
- 1 1/4 in Roller Width
- 7/8 in Stud Diameter
- 7/8-14 Thread Size
| Dynamic Load Rating | 32500 N |
| Stud Dia. | 7/8 in, 22.225 mm |
| d1n - Grease | 84000 |
| Shin added / d1n - Oil | 140000 |
| Relubricatable | Yes |
| Roller Type | Needle Roller |
| Roller Width | 1 1/4 in |
| Bearing Type | Cam Follower |
| Roller Surface Profile | Cylindrical |
| Limiting Speed - Grease | 3780 rpm |
| Thread Size | 7/8-14 UNF Thread Size |
| Shin - Oil | 140000 |
| Roller Dia. | 2 1/4 in |
| Stud Profile | Standard |
| Thread Type | UNF |
| Weight | 1.65 LB |
| EAN or UPC | 4549557015984 |

