Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CR32VBR

High Carbon Steel Cam Follower
Item #105153812
  • 2 in Roller Diameter
  • 1 1/4 in Roller Width
  • 7/8 in Stud Diameter
  • 7/8-14 Thread Size
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Roller Diameter
  • 1 1/4 in Roller Width
  • 7/8 in Stud Diameter
  • 7/8-14 Thread Size
Roller Type Needle Roller
Roller Width 1 1/4 in
Bearing Type Cam Follower
Dynamic Load Rating 45700 N
Thread Type UNF
d1n - Grease 42000
Stud Dia. 7/8 in, 22.225 mm
Limiting Speed - Grease 1890 rpm
Stud Profile Standard
Shin added / d1n - Oil 70000
Relubricatable Yes
Thread Size 7/8-14 UNF Thread Size
Roller Surface Profile Crowned
Roller Dia. 2 in
Hex Socket Hex Socket
Shin - Oil 70000
Weight 1.379 LB
EAN or UPC 4549557015922
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison