- 2 in Roller Diameter
- 1 1/4 in Roller Width
- 7/8 in Stud Diameter
- 7/8-14 Thread Size
- Sealed Enclosure
| Thread Type | UNF |
| Roller Width | 1 1/4 in |
| Roller Surface Profile | Crowned |
| Shin added / d1n - Oil | 140000 |
| Shin - Oil | 140000 |
| Roller Type | Needle Roller |
| Bearing Type | Cam Follower |
| Dynamic Load Rating | 32500 N |
| Stud Dia. | 7/8 in, 22.225 mm |
| Hex Socket | Hex Socket |
| Thread Size | 7/8-14 UNF Thread Size |
| Roller Dia. | 2 in |
| Stud Profile | Standard |
| Enclosure | Sealed |
| Relubricatable | Yes |
| d1n - Grease | 84000 |
| Limiting Speed - Grease | 3780 rpm |
| Weight | 1.353 LB |
| EAN or UPC | 4549557015861 |

