- 1 3/4 in Roller Diameter
- 1 in Roller Width
- 3/4 in Stud Diameter
- 3/4-16 Thread Size
| Bearing Type | Cam Follower |
| Shin added / d1n - Oil | 140000 |
| Roller Type | Needle Roller |
| Stud Dia. | 3/4 in, 19.05 mm |
| Stud Profile | Standard |
| Roller Surface Profile | Cylindrical |
| Thread Size | 3/4-16 UNF Thread Size |
| Thread Type | UNF |
| Relubricatable | Yes |
| Dynamic Load Rating | 25100 N |
| d1n - Grease | 84000 |
| Roller Width | 1 in |
| Limiting Speed - Grease | 4409 rpm |
| Roller Dia. | 1 3/4 in |
| Shin - Oil | 140000 |
| Weight | 0.803 LB |
| EAN or UPC | 4549557015502 |

