- 1 5/8 in Roller Diameter
- 7/8 in Roller Width
- 5/8 in Stud Diameter
- 5/8-18 Thread Size
- Sealed Enclosure
| Bearing Type | Cam Follower |
| Roller Width | 7/8 in |
| Hex Socket | Hex Socket |
| Shin - Oil | 140000 |
| Thread Type | UNF |
| Enclosure | Sealed |
| Roller Type | Needle Roller |
| Roller Surface Profile | Crowned |
| Thread Size | 5/8-18 UNF Thread Size |
| Dynamic Load Rating | 18600 N |
| Roller Dia. | 1 5/8 in |
| Stud Dia. | 5/8 in, 15.875 mm |
| Shin added / d1n - Oil | 140000 |
| Relubricatable | Yes |
| Limiting Speed - Grease | 5291 rpm |
| d1n - Grease | 84000 |
| Stud Profile | Standard |
| Weight | 0.572 LB |
| EAN or UPC | 4549557015380 |

