Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CR22VUU

High Carbon Steel Cam Follower
Item #102525439
  • 1 3/8 in Roller Diameter
  • 3/4 in Roller Width
  • 1/2 in Stud Diameter
  • 1/2-20 Thread Size
  • Sealed Enclosure
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in Roller Diameter
  • 3/4 in Roller Width
  • 1/2 in Stud Diameter
  • 1/2-20 Thread Size
  • Sealed Enclosure
Thread Size 1/2-20 UNF Thread Size
d1n - Grease 42000
Shin - Oil 70000
Dynamic Load Rating 23600 N
Stud Profile Standard
Roller Type Needle Roller
Thread Type UNF
Roller Surface Profile Cylindrical
Enclosure Sealed
Roller Width 3/4 in
Bearing Type Cam Follower
Stud Dia. 1/2 in, 12.7 mm
Limiting Speed - Grease 3307 rpm
Roller Dia. 1 3/8 in
Shin added / d1n - Oil 70000
Relubricatable Yes
Weight 0.352 LB
EAN or UPC 4549557015168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison