- 1 3/8 in Roller Diameter
- 3/4 in Roller Width
- 1/2 in Stud Diameter
- 1/2-20 Thread Size
| Stud Dia. | 1/2 in, 12.7 mm |
| Thread Type | UNF |
| d1n - Grease | 84000 |
| Stud Profile | Standard |
| Roller Width | 3/4 in |
| Dynamic Load Rating | 14200 N |
| Limiting Speed - Grease | 6614 rpm |
| Roller Dia. | 1 3/8 in |
| Bearing Type | Cam Follower |
| Roller Surface Profile | Crowned |
| Thread Size | 1/2-20 UNF Thread Size |
| Shin added / d1n - Oil | 140000 |
| Relubricatable | Yes |
| Roller Type | Needle Roller |
| Shin - Oil | 140000 |
| Weight | 0.345 LB |
| EAN or UPC | 4549557015076 |

