- 1 1/8 in Roller Diameter
- 5/8 in Roller Width
- 7/16 in Stud Diameter
- 7/16-20 Thread Size
| d1n - Grease | 42000 |
| Roller Width | 5/8 in |
| Shin - Oil | 70000 |
| Roller Type | Needle Roller |
| Stud Dia. | 7/16 in, 11.112 mm |
| Bearing Type | Cam Follower |
| Hex Socket | Hex Socket |
| Roller Dia. | 1 1/8 in |
| Shin added / d1n - Oil | 70000 |
| Stud Profile | Standard |
| Limiting Speed - Grease | 3780 rpm |
| Roller Surface Profile | Crowned |
| Relubricatable | Yes |
| Thread Size | 7/16-20 UNF Thread Size |
| Thread Type | UNF |
| Dynamic Load Rating | 13100 N |
| Weight | 0.193 LB |
| EAN or UPC | 4549557014802 |

