Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CR18BUU

High Carbon Steel Cam Follower
Item #101340710
  • 1 1/8 in Roller Diameter
  • 5/8 in Roller Width
  • 7/16 in Stud Diameter
  • 7/16-20 Thread Size
  • Sealed Enclosure
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Roller Diameter
  • 5/8 in Roller Width
  • 7/16 in Stud Diameter
  • 7/16-20 Thread Size
  • Sealed Enclosure
Hex Socket Hex Socket
Roller Width 5/8 in
Relubricatable Yes
Roller Dia. 1 1/8 in
Roller Type Needle Roller
Shin - Oil 140000
Enclosure Sealed
Thread Size 7/16-20 UNF Thread Size
Shin added / d1n - Oil 140000
Thread Type UNF
Stud Profile Standard
Roller Surface Profile Cylindrical
Limiting Speed - Grease 7559 rpm
Dynamic Load Rating 9180 N
d1n - Grease 84000
Bearing Type Cam Follower
Stud Dia. 7/16 in, 11.112 mm
Weight 0.187 LB
EAN or UPC 4549557014734
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison