- 7/8 in Roller Diameter
- 1/2 in Roller Width
- 3/8 in Stud Diameter
- 3/8-24 Thread Size
- Sealed Enclosure
| Limiting Speed - Grease | 4409 rpm |
| Roller Surface Profile | Cylindrical |
| Relubricatable | Yes |
| Bearing Type | Cam Follower |
| Shin - Oil | 70000 |
| Roller Type | Needle Roller |
| Dynamic Load Rating | 8710 N |
| Stud Dia. | 3/8 in, 9.525 mm |
| Roller Width | 1/2 in |
| Enclosure | Sealed |
| Shin added / d1n - Oil | 70000 |
| Stud Profile | Standard |
| d1n - Grease | 42000 |
| Roller Dia. | 7/8 in |
| Thread Size | 3/8-24 UNF Thread Size |
| Thread Type | UNF |
| Weight | 0.103 LB |
| EAN or UPC | 4549557014529 |

