- 3/4 in Roller Diameter
- 1/2 in Roller Width
- 3/8 in Stud Diameter
- 3/8-24 Thread Size
| Stud Dia. | 3/8 in, 9.525 mm |
| Limiting Speed - Grease | 8819 rpm |
| Stud Profile | Standard |
| Hex Socket | Hex Socket |
| Relubricatable | Yes |
| Thread Size | 3/8-24 UNF Thread Size |
| Roller Dia. | 3/4 in |
| Roller Surface Profile | Cylindrical |
| Thread Type | UNF |
| Shin added / d1n - Oil | 140000 |
| Dynamic Load Rating | 4420 N |
| Shin - Oil | 140000 |
| Roller Width | 1/2 in |
| d1n - Grease | 84000 |
| Bearing Type | Cam Follower |
| Roller Type | Needle Roller |
| Weight | 0.077 LB |
| EAN or UPC | 4549557014239 |

