- 5/8 in Roller Diameter
- 13/32 in Roller Width
- 1/4 in Stud Diameter
- 1/4-28 Thread Size
- Sealed Enclosure
| Enclosure | Sealed |
| Thread Size | 1/4-28 UNF Thread Size |
| Dynamic Load Rating | 3650 N |
| Roller Surface Profile | Cylindrical |
| Roller Type | Needle Roller |
| Relubricatable | Yes |
| Roller Dia. | 5/8 in |
| d1n - Grease | 84000 |
| Thread Type | UNF |
| Bearing Type | Cam Follower |
| Roller Width | 13/32 in |
| Shin - Oil | 140000 |
| Limiting Speed - Grease | 13228 rpm |
| Shin added / d1n - Oil | 140000 |
| Stud Profile | Standard |
| Stud Dia. | 1/4 in, 6.35 mm |
| Weight | 0.041 LB |
| EAN or UPC | 4549557013966 |

