- 8 mm Stud Diameter
- 19 mm Roller Diameter
| Roller Type | Cylindrical |
| Stud Profile | Easy Mounting |
| Roller Dia. | 19 mm |
| End Type | Hexagon Hole |
| Stud Length | 19.8 mm |
| Bearing Type | Cam Follower |
| Dynamic Load Rating | 4250 N |
| Thread Type | ISO |
| Stud Material | High Carbon Steel Made |
| Limiting Speed - Grease | 10500 rpm |
| Hex Socket | Hex Socket |
| d1n - Grease | 84000 |
| Roller Surface Profile | Cylindrical |
| Stud Dia. | 8 mm |
| Shin - Oil | 140000 |
| Material | High Carbon Steel Made |
| Stud Type | Easy Mounting With Cage |
| Relubricatable | Yes |
| Outside Ring Shape | Cylindrical |
| Roller Width | 11 mm |
| Shin added / d1n - Oil | 140000 |
| Weight | 0.064 LB |
| EAN or UPC | 4549557013300 |

