- 18 mm Stud Diameter
- 40 mm Roller Diameter
| Shin added / d1n - Oil | 140000 |
| d1n - Grease | 84000 |
| Bearing Type | Cam Follower |
| Roller Surface Profile | Cylindrical |
| Limiting Speed - Grease | 4667 rpm |
| Shin - Oil | 140000 |
| Relubricatable | Yes |
| Dynamic Load Rating | 14800 N |
| Roller Type | Needle Roller |
| Stud Profile | Easy Mounting |
| Stud Dia. | 18 mm |
| Roller Dia. | 40 mm |
| Weight | 0.517 LB |
| EAN or UPC | 4549557013416 |

