- M6 x 1 Thread Size
- 6 mm Stud Diameter
- 12 mm Roller Diameter
| Dynamic Load Rating | 1250 N |
| Thread Size | M6 x 1 |
| Roller Dia. | 12 mm |
| Limiting Speed - Grease | 14000 rpm |
| Stud Dia. | 6 mm |
| Bearing Type | Cam Follower |
| Roller Type | Needle Roller |
| Hex Socket | Hex Socket |
| Relubricatable | No |
| Shin added / d1n - Oil | 140000 |
| Stud Profile | Standard |
| Roller Surface Profile | Cylindrical |
| d1n - Grease | 84000 |
| Thread Type | Metric |
| Shin - Oil | 140000 |
| Weight | 0.028 LB |
| EAN or UPC | 4549557013218 |

