- M5 x 0.8 Thread Size
- 5 mm Stud Diameter
- 10 mm Roller Diameter
| Shin added / d1n - Oil | 140000 |
| Relubricatable | No |
| Thread Type | Metric |
| Stud Dia. | 5 mm |
| Dynamic Load Rating | 1570 N |
| Hex Socket | Hex Socket |
| Roller Surface Profile | Cylindrical |
| Thread Size | M5 x 0.8 |
| Limiting Speed - Grease | 16800 rpm |
| Roller Dia. | 10 mm |
| Stud Profile | Standard |
| Bearing Type | Cam Follower |
| Roller Type | Needle Roller |
| Shin - Oil | 140000 |
| d1n - Grease | 84000 |
| Weight | 0.015 LB |
| EAN or UPC | 4549557013201 |

