- M4 x 0.7 Thread Size
- 4 mm Stud Diameter
- 8 mm Roller Diameter
| Dynamic Load Rating | 897 N |
| Hex Socket | Hex Socket |
| Limiting Speed - Grease | 21000 rpm |
| Stud Profile | Standard |
| Roller Surface Profile | Cylindrical |
| Shin - Oil | 140000 |
| Shin added / d1n - Oil | 140000 |
| Roller Type | Needle Roller |
| Bearing Type | Cam Follower |
| Thread Size | M4 x 0.7 |
| d1n - Grease | 84000 |
| Stud Dia. | 4 mm |
| Thread Type | Metric |
| Relubricatable | No |
| Roller Dia. | 8 mm |
| Weight | 0.009 LB |
| EAN or UPC | 4549557013102 |

