- M2.5 x 0.45 Thread Size
- 2.5 mm Stud Diameter
- 5 mm Roller Diameter
| Shin - Oil | 140000 |
| Thread Type | Metric |
| Relubricatable | No |
| Dynamic Load Rating | 428 N |
| Bearing Type | Cam Follower |
| Shin added / d1n - Oil | 140000 |
| Stud Dia. | 2.5 mm |
| Roller Type | Needle Roller |
| Roller Dia. | 5 mm |
| Stud Profile | Standard |
| Hex Socket | Hex Socket |
| Thread Size | M2.5 x 0.45 |
| Roller Surface Profile | Cylindrical |
| Limiting Speed - Grease | 33600 rpm |
| d1n - Grease | 84000 |
| Weight | 0.002 LB |
| EAN or UPC | 4549557012976 |

