- M2.5 x 0.45 Thread Size
- 2.5 mm Stud Diameter
- 5 mm Roller Diameter
| Thread Size | M2.5 x 0.45 |
| Stud Material | High Carbon Steel Made |
| Stud Length | 5 mm |
| d1n - Grease | 42000 |
| Thread Type | Metric |
| Material | High Carbon Steel Made |
| Dynamic Load Rating | 800 N |
| Roller Type | Cylindrical |
| Stud Profile | Standard |
| Stud Type | Miniature, Full Complement |
| Hex Socket | Hex Socket |
| Bearing Type | Cam Follower |
| Outside Ring Shape | Cylindrical |
| Shin - Oil | 70000 |
| Shin added / d1n - Oil | 70000 |
| Limiting Speed - Grease | 16800 rpm |
| Roller Surface Profile | Cylindrical |
| Roller Width | 3 mm |
| Roller Dia. | 5 mm |
| Stud Dia. | 2.5 mm |
| End Type | Hexagon Hole |
| Weight | 0.002 LB |
| EAN or UPC | 4549557012969 |

