- M2 x 0.4 Thread Size
- 2 mm Stud Diameter
- 4.5 mm Roller Diameter
| Shin - Oil | 140000 |
| Hex Socket | Hex Socket |
| Stud Dia. | 2 mm |
| d1n - Grease | 84000 |
| Relubricatable | No |
| Roller Surface Profile | Cylindrical |
| Roller Type | Needle Roller |
| Limiting Speed - Grease | 42000 rpm |
| Stud Profile | Standard |
| Dynamic Load Rating | 230 N |
| Roller Dia. | 4.5 mm |
| Thread Size | M2 x 0.4 |
| Bearing Type | Cam Follower |
| Thread Type | Metric |
| Shin added / d1n - Oil | 140000 |
| Weight | 0.001 LB |
| EAN or UPC | 4549557012914 |

