- 4 mm O.D.
| Bearing Type | Cam Follower |
| Shin - Oil | 70000 |
| Roller Surface Profile | Cylindrical |
| d1n - Grease | 42000 |
| Roller Dia. | 4 mm |
| Outside Ring Shape | Cylindrical |
| Dynamic Load Rating | 481 N |
| Stud Length | 3.3 mm |
| Roller Width | 1.7 mm |
| Stud Profile | Standard |
| Roller Type | Cylindrical |
| Material | High Carbon Steel Made |
| Stud Type | Thrust Disk Miniature, Full Complement |
| Thread Type | Metric |
| Stud Dia. | 1.4 mm |
| Shin added / d1n - Oil | 70000 |
| Limiting Speed - Grease | 30000 rpm |
| Thread Size | M1.4 x 0.3 |
| Hex Socket | Hex Socket |
| Stud Material | High Carbon Steel Made |
| End Type | Hexagon Hole |
| Weight | 0.001 LB |
| EAN or UPC | 4549557012907 |

