- M6 x 1 Thread Size
- 6 mm Stud Diameter
- 16 mm Roller Diameter
| Stud Type | Centralized Lubrication With Cage |
| Roller Dia. | 16 mm |
| Shin - Oil | 140000 |
| Outside Ring Shape | Cylindrical |
| Stud Material | High Carbon Steel Made |
| Dynamic Load Rating | 3660 N |
| Shin added / d1n - Oil | 140000 |
| Bearing Type | Cam Follower |
| Thread Type | Metric |
| Material | High Carbon Steel Made |
| Limiting Speed - Grease | 14000 rpm |
| Stud Profile | Standard |
| Roller Type | Cylindrical |
| Stud Dia. | 6 mm |
| End Type | Screwdriver Slot |
| d1n - Grease | 84000 |
| Relubricatable | Yes |
| Thread Size | M6 x 1 |
| Roller Surface Profile | Crowned |
| Roller Width | 11 mm |
| Stud Length | 16 mm |
| Weight | 0.04 LB |
| EAN or UPC | 4549557012754 |

