- M12 x 1.5 Thread Size
- 12 mm Stud Diameter
- 30 mm Roller Diameter
| Roller Width | 14 mm |
| Bearing Type | Cam Follower |
| End Type | Screwdriver Slot |
| Stud Dia. | 12 mm |
| Roller Dia. | 30 mm |
| Outside Ring Shape | Cylindrical |
| Shin added / d1n - Oil | 140000 |
| Stud Material | High Carbon Steel Made |
| Limiting Speed - Grease | 7000 rpm |
| Roller Type | Cylindrical |
| Thread Size | M12 x 1.5 |
| Shin - Oil | 140000 |
| Relubricatable | Yes |
| Dynamic Load Rating | 7910 N |
| Material | High Carbon Steel Made |
| Roller Surface Profile | Crowned |
| Stud Profile | Standard |
| Stud Length | 25 mm |
| Stud Type | Centralized Lubrication With Cage |
| Thread Type | Metric |
| d1n - Grease | 84000 |
| Weight | 0.209 LB |
| EAN or UPC | 4549557012792 |

