Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CFKRE72VUUR

High Carbon Steel Cam Follower
Item #116092877
  • 72 mm Roller Diameter
  • 24 mm Stud Diameter
  • M24x1.5 Thread Size
  • Sealed Enclosure
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 mm Roller Diameter
  • 24 mm Stud Diameter
  • M24x1.5 Thread Size
  • Sealed Enclosure
Stud Profile Standard Stud with Double Hex Hole with Eccentric Bushing
Roller Type Needle Roller
Roller Surface Profile Crowned
Stud Dia. 24 mm
Bearing Type Cam Follower
Roller Dia. 72 mm
Thread Size M24 x 1.5 Thread Size
Enclosure Sealed
Limiting Speed - Grease 1750 rpm
Dynamic Load Rating 46600 N
Shin added / d1n - Oil 70000
Shin - Oil 70000
d1n - Grease 42000
Thread Type Metric
Hex Socket Hex Socket
Relubricatable Yes
Weight 2.535 LB
EAN or UPC 4549557067464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison