- 47 mm Roller Diameter
- 20 mm Stud Diameter
- M20x1.5 Thread Size
| Thread Type | Metric |
| Hex Socket | Hex Socket |
| Relubricatable | Yes |
| Roller Surface Profile | Cylindrical |
| Thread Size | M20 x 1.5 Thread Size |
| Stud Dia. | 20 mm |
| Shin added / d1n - Oil | 140000 |
| Dynamic Load Rating | 20700 N |
| Limiting Speed - Grease | 4200 rpm |
| Roller Type | Needle Roller |
| Roller Dia. | 47 mm |
| d1n - Grease | 84000 |
| Shin - Oil | 140000 |
| Stud Profile | Standard Stud with Double Hex Hole with Eccentric Bushing |
| Bearing Type | Cam Follower |
| Weight | 0.875 LB |
| EAN or UPC | 4549557067150 |

