- 40 mm Roller Diameter
- 18 mm Stud Diameter
- M18x1.5 Thread Size
| Thread Size | M18 x 1.5 Thread Size |
| Roller Dia. | 40 mm |
| Stud Dia. | 18 mm |
| Roller Type | Needle Roller |
| Shin - Oil | 140000 |
| Thread Type | Metric |
| Dynamic Load Rating | 14800 N |
| Bearing Type | Cam Follower |
| Hex Socket | Hex Socket |
| Limiting Speed - Grease | 4667 rpm |
| Shin added / d1n - Oil | 140000 |
| Stud Profile | Standard Stud with Double Hex Hole with Eccentric Bushing |
| Relubricatable | Yes |
| Roller Surface Profile | Cylindrical |
| d1n - Grease | 84000 |
| Weight | 0.582 LB |
| EAN or UPC | 4549557067075 |

