- 35 mm Roller Diameter
- 16 mm Stud Diameter
- M16x1.5 Thread Size
| d1n - Grease | 42000 |
| Roller Dia. | 35 mm |
| Bearing Type | Cam Follower |
| Stud Profile | Standard Stud with Double Hex Hole with Eccentric Bushing |
| Roller Surface Profile | Cylindrical |
| Hex Socket | Hex Socket |
| Relubricatable | Yes |
| Thread Type | Metric |
| Stud Dia. | 16 mm |
| Shin added / d1n - Oil | 70000 |
| Thread Size | M16 x 1.5 Thread Size |
| Dynamic Load Rating | 20700 N |
| Limiting Speed - Grease | 2625 rpm |
| Shin - Oil | 70000 |
| Roller Type | Needle Roller |
| Weight | 0.397 LB |
| EAN or UPC | 4549557067037 |

