- 32 mm Roller Diameter
- 12 mm Stud Diameter
- M12x1.5 Thread Size
| Thread Type | Metric |
| Shin - Oil | 140000 |
| Thread Size | M12 x 1.5 Thread Size |
| Hex Socket | Hex Socket |
| Roller Dia. | 32 mm |
| Relubricatable | Yes |
| Stud Profile | Standard Stud with Double Hex Hole with Eccentric Bushing |
| Bearing Type | Cam Follower |
| Roller Surface Profile | Cylindrical |
| Limiting Speed - Grease | 7000 rpm |
| Stud Dia. | 12 mm |
| Dynamic Load Rating | 7910 N |
| d1n - Grease | 84000 |
| Roller Type | Needle Roller |
| Shin added / d1n - Oil | 140000 |
| Weight | 0.243 LB |
| EAN or UPC | 4549557066917 |

