- 26 mm Roller Diameter
- 10 mm Stud Diameter
- M10x1 Thread Size
| d1n - Grease | 42000 |
| Shin - Oil | 70000 |
| Limiting Speed - Grease | 4200 rpm |
| Shin added / d1n - Oil | 70000 |
| Dynamic Load Rating | 9570 N |
| Roller Dia. | 26 mm |
| Stud Dia. | 10 mm |
| Hex Socket | Hex Socket |
| Stud Profile | Standard Stud with Double Hex Hole with Eccentric Bushing |
| Roller Surface Profile | Crowned |
| Roller Type | Needle Roller |
| Thread Size | M10 x 1 Thread Size |
| Thread Type | Metric |
| Relubricatable | Yes |
| Bearing Type | Cam Follower |
| Weight | 0.139 LB |
| EAN or UPC | 4549557066801 |

