- 62 mm Roller Diameter
- 24 mm Stud Diameter
- M24x1.5 Thread Size
| Dynamic Load Rating | 30500 N |
| Bearing Type | Cam Follower |
| Hex Socket | Hex Socket |
| Stud Dia. | 24 mm |
| Roller Type | Needle Roller |
| Limiting Speed - Grease | 3500 rpm |
| Thread Type | Metric |
| Roller Dia. | 62 mm |
| Thread Size | M24 x 1.5 Thread Size |
| Shin added / d1n - Oil | 140000 |
| Shin - Oil | 140000 |
| d1n - Grease | 84000 |
| Roller Surface Profile | Cylindrical |
| Stud Profile | Standard |
| Relubricatable | Yes |
| Weight | 1.753 LB |
| EAN or UPC | 4549557064500 |

