Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CFKR52VUUR

High Carbon Steel Cam Follower
Item #116092748
  • 52 mm Roller Diameter
  • 20 mm Stud Diameter
  • M20x1.5 Thread Size
  • Sealed Enclosure
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 52 mm Roller Diameter
  • 20 mm Stud Diameter
  • M20x1.5 Thread Size
  • Sealed Enclosure
Stud Dia. 20 mm
Enclosure Sealed
Thread Type Metric
Thread Size M20 x 1.5 Thread Size
Roller Type Needle Roller
Roller Dia. 52 mm
Stud Profile Standard
Shin - Oil 70000
Relubricatable Yes
Hex Socket Hex Socket
Limiting Speed - Grease 2100 rpm
Dynamic Load Rating 33200 N
Shin added / d1n - Oil 70000
d1n - Grease 42000
Bearing Type Cam Follower
Roller Surface Profile Crowned
Weight 1.01 LB
EAN or UPC 4549557064494
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison