- 47 mm Roller Diameter
- 20 mm Stud Diameter
- M20x1.5 Thread Size
- Sealed Enclosure
| Stud Profile | Standard |
| Bearing Type | Cam Follower |
| Thread Size | M20 x 1.5 Thread Size |
| d1n - Grease | 42000 |
| Thread Type | Metric |
| Roller Surface Profile | Crowned |
| Relubricatable | Yes |
| Dynamic Load Rating | 33200 N |
| Enclosure | Sealed |
| Shin - Oil | 70000 |
| Roller Dia. | 47 mm |
| Limiting Speed - Grease | 2100 rpm |
| Roller Type | Needle Roller |
| Stud Dia. | 20 mm |
| Hex Socket | Hex Socket |
| Shin added / d1n - Oil | 70000 |
| Weight | 0.858 LB |
| EAN or UPC | 4549557064418 |

