Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CFKR26UUR

High Carbon Steel Cam Follower
Item #116092701
  • 26 mm Roller Diameter
  • 10 mm Stud Diameter
  • M10x1 Thread Size
  • Sealed Enclosure
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26 mm Roller Diameter
  • 10 mm Stud Diameter
  • M10x1 Thread Size
  • Sealed Enclosure
Thread Size M10 x 1 Thread Size
Roller Surface Profile Crowned
Roller Dia. 26 mm
Limiting Speed - Grease 8400 rpm
d1n - Grease 84000
Stud Dia. 10 mm
Shin added / d1n - Oil 140000
Shin - Oil 140000
Dynamic Load Rating 5430 N
Thread Type Metric
Hex Socket Hex Socket
Relubricatable Yes
Roller Type Needle Roller
Enclosure Sealed
Stud Profile Standard
Bearing Type Cam Follower
Weight 0.128 LB
EAN or UPC 4549557063978
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison