- M8 x 1.25 Thread Size
- 8 mm Stud Diameter
- 19 mm Roller Diameter
| Shin - Oil | 140000 |
| Limiting Speed - Grease | 10500 rpm |
| Thread Size | M8 x 1.25 |
| Stud Dia. | 8 mm |
| Thread Type | Metric |
| Stud Profile | Solid Eccentric |
| Roller Dia. | 19 mm |
| Relubricatable | Yes |
| Shin added / d1n - Oil | 140000 |
| Dynamic Load Rating | 4250 N |
| Bearing Type | Cam Follower |
| d1n - Grease | 84000 |
| Roller Type | Needle Roller |
| Roller Surface Profile | Crowned |
| Weight | 0.062 LB |
| EAN or UPC | 4549557012099 |

