- M18 x 1.5 Thread Size
- 18 mm Stud Diameter
- 40 mm Roller Diameter
| Dynamic Load Rating | 14800 N |
| d1n - Grease | 84000 |
| Roller Dia. | 40 mm |
| Shin added / d1n - Oil | 140000 |
| Roller Surface Profile | Crowned |
| Shin - Oil | 140000 |
| Limiting Speed - Grease | 4667 rpm |
| Roller Type | Needle Roller |
| Thread Type | Metric |
| Stud Profile | Solid Eccentric |
| Stud Dia. | 18 mm |
| Relubricatable | Yes |
| Thread Size | M18 x 1.5 |
| Bearing Type | Cam Follower |
| Weight | 0.55 LB |
| EAN or UPC | 4549557012570 |

