Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CFES16

High Carbon Steel Cam Follower
Item #105152746
  • M16 x 1.5 Thread Size
  • 16 mm Stud Diameter
  • 35 mm Roller Diameter
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M16 x 1.5 Thread Size
  • 16 mm Stud Diameter
  • 35 mm Roller Diameter
Relubricatable Yes
Thread Type Metric
Bearing Type Cam Follower
Dynamic Load Rating 12000 N
Shin added / d1n - Oil 140000
Limiting Speed - Grease 5250 rpm
Roller Surface Profile Cylindrical
Stud Profile Solid Eccentric
Roller Dia. 35 mm
Stud Dia. 16 mm
Roller Type Needle Roller
d1n - Grease 84000
Shin - Oil 140000
Thread Size M16 x 1.5
Weight 0.374 LB
EAN or UPC 4549557012440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison