- M12 x 1.5 Thread Size
- 12 mm Stud Diameter
- 32 mm Roller Diameter
| Relubricatable | Yes |
| d1n - Grease | 84000 |
| Limiting Speed - Grease | 7000 rpm |
| Stud Dia. | 12 mm |
| Bearing Type | Cam Follower |
| Shin added / d1n - Oil | 140000 |
| Thread Type | Metric |
| Thread Size | M12 x 1.5 |
| Roller Type | Needle Roller |
| Shin - Oil | 140000 |
| Roller Surface Profile | Crowned |
| Roller Dia. | 32 mm |
| Stud Profile | Solid Eccentric |
| Dynamic Load Rating | 7910 N |
| Weight | 0.231 LB |
| EAN or UPC | 4549557012419 |

