Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CFES10

High Carbon Steel Cam Follower
Item #105184410
  • M10 x 1.25 Thread Size
  • 10 mm Stud Diameter
  • 22 mm Roller Diameter
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M10 x 1.25 Thread Size
  • 10 mm Stud Diameter
  • 22 mm Roller Diameter
Relubricatable Yes
Roller Surface Profile Cylindrical
Stud Dia. 10 mm
Stud Profile Solid Eccentric
Limiting Speed - Grease 8400 rpm
Shin - Oil 140000
Bearing Type Cam Follower
Thread Type Metric
Shin added / d1n - Oil 140000
Thread Size M10 x 1.25
d1n - Grease 84000
Roller Type Needle Roller
Roller Dia. 22 mm
Dynamic Load Rating 5430 N
Weight 0.099 LB
EAN or UPC 4549557012129
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison