- M8 x 1.25 Thread Size
- 8 mm Stud Diameter
- 19 mm Roller Diameter
| Thread Type | Metric |
| Limiting Speed - Grease | 5250 rpm |
| Roller Type | Needle Roller |
| Shin added / d1n - Oil | 70000 |
| Relubricatable | Yes |
| Stud Dia. | 8 mm |
| Roller Dia. | 19 mm |
| Shin - Oil | 70000 |
| Roller Surface Profile | Cylindrical |
| Stud Profile | Standard Stud with Eccentric Bushing |
| Hex Socket | Hex Socket |
| Bearing Type | Cam Follower |
| Thread Size | M8 x 1.25 |
| Dynamic Load Rating | 8170 N |
| Enclosure | Sealed |
| d1n - Grease | 42000 |
| Weight | 0.071 LB |
| EAN or UPC | 4549557009594 |

