- M30 x 1.5 Thread Size
- 30 mm Stud Diameter
- 85 mm Roller Diameter
| Stud Profile | Standard Stud with Eccentric Bushing |
| Outside Ring Shape | Crowned |
| Limiting Speed - Grease | 1400 rpm |
| Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
| Shin - Oil | 70000 |
| Hex Socket | Hex Socket |
| Stud Length | 63 mm |
| Bearing Type | Cam Follower |
| Thread Size | M30 x 1.5 |
| Stud Material | High Carbon Chromium Bearing Steel, Equivalent to AISI 52100 |
| Eccentricity | 1.5 mm |
| Roller Surface Profile | Crowned |
| Roller Dia. | 85 mm |
| Stud Dia. | 30 mm |
| Stud Type | Eccentric, Full Complement |
| Shin added / d1n - Oil | 70000 |
| Relubricatable | Yes |
| Enclosure | Shielded |
| Dynamic Load Rating | 67700 N |
| Thread Type | Metric |
| Roller Type | Crowned |
| End Type | Hexagon Hole |
| d1n - Grease | 42000 |
| Weight | 4.818 LB |
| EAN or UPC | 4549557011740 |

